Shop All Halogen Light Bulbs
Ilc
Replacement for Amglo Kemlite Ahq4c-6.6a-150wt-49cm replacement light bulb lamp
Mfr # AHQ4C-6.6A-150WT-49CM AMGLO KEMLITE
Zoro # G803212829
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape T4
- Bulb Color Temp. 3200
- Voltage 22.73
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # AHQ4C-6.6A-150WT-49CM AMGLO KEMLITE
- Zoro # G803212829
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | T4 |
Bulb Color Temp. | 3200 |
Voltage | 22.73 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Description
Replacement for Amglo Kemlite Ahq4c-6.6a-150wt-49cm replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- SIGNIFY Compact Fluorescent 10Pk (PL-C18W/841/XEW/4P/ALTO)
- JESCO Commercial Grade Metal Hardwire Box with switch for SG-LED/SGA-LED (SG-BM-SW)
- HALO Reflector Trim, 592 (592W)
- ILC Replacement for Burton 002000 replacement light bulb lamp (002000 BURTON)
- ILC Replacement for Haas Vf-6 replacement light bulb lamp (VF-6 HAAS)
- ILC Replacement for Philips 6433 replacement light bulb lamp (6433 PHILIPS)
- ILC Replacement for Osram Sylvania 48860fl replacement light bulb lamp (48860FL OSRAM SYLVANIA)
- ILC Replacement for Satco S2201 replacement light bulb lamp (S2201 SATCO)
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- WOBBLE LIGHT Bulb, Halogen, 500W, For 3KYL8 (111904)
- Ilc Halogen Light Bulbs