Shop All Halogen Light Bulbs
Ilc
Replacement for American Optical Ap250 Serial # After 10897-02 (11/02) replacement light bulb lamp
Mfr # AP250 SERIAL # AFTER 10897-02 (11/02) AMERICAN O
Zoro # G903003747
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Bulb Color Temp. 2800
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # AP250 SERIAL # AFTER 10897-02 (11/02) AMERICAN O
- Zoro # G903003747
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Bulb Color Temp. | 2800 |
Watts | 20 |
Description
Replacement for American Optical Ap250 Serial # After 10897-02 (11/02) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Dome Lens Showerlight, 5054 (5054PS)
- NEBO Powerful 750 Lumen Headlamp (NEB-HLP-0009)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- LEVITON METAL HALIDE LAMP HID INCN HALOGEN LAMPHOLDER (570)
- ILC Replacement for Osram Sylvania 80par38/hal/ir/nfl25/dl 120v replacement light bulb lamp (80PAR38/HAL/IR/NFL25/DL 120V OSRAM SYLVANIA)
- ILC Replacement for Philips 41555-4 replacement light bulb lamp (41555-4 PHILIPS)
- ILC Replacement for Karl Storz Urban US1 replacement light bulb lamp (URBAN US1 KARL STORZ)
- ILC Replacement for Green Energy Jd120/130v-500w MC replacement light bulb lamp (JD120/130V-500W MC GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp 22327 replacement light bulb lamp (22327 LIGHT BULB / LAMP)
- ILC Replacement for Eiko 150bt15/h/w replacement light bulb lamp (150BT15/H/W EIKO)
- ILC Replacement for Sylvania 18896 replacement light bulb lamp (18896 SYLVANIA)
- Ilc Halogen Light Bulbs