Shop All Incandescent Light Bulbs
Ilc
Replacement for American Optical 375 replacement light bulb lamp
Mfr # 375 AMERICAN OPTICAL
Zoro # G803004646
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G16.5
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts 100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 375 AMERICAN OPTICAL
- Zoro # G803004646
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G16.5 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Watts | 100 |
Voltage | 120 |
Description
Replacement for American Optical 375 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 35W T4 12V Halogen (04745)
- STREAMLIGHT Cigarette Lighter Charge Cord, 12VDC (22051)
- POLICE SECURITY FLASHLIGHTS Blackout R 850 Lumen Pivoting Hands Free Headlamp (98730)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- ILC Replacement For LIGHT BULB LAMP 200PS30RS 250V IF, 200PS30RS 250V IF (200PS30/RS 250V (IF))
- ILC Replacement for Light Bulb / Lamp 100a/cl-220v replacement light bulb lamp (100A/CL-220V LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, 40T10FRVL 120V (40T10/F/RVL 120V)
- ILC Replacement for Light Bulb / Lamp 12V 20W Ba15s replacement light bulb lamp (12V 20W BA15S LIGHT BULB / LAMP)
- ILC Replacement for Lumapro 4v455 replacement light bulb lamp, 2PK (4V455 LUMAPRO)
- ILC Replacement For LIGHT BULB LAMP, H4651B (H4651B)
- ILC Replacement for Burton 0113030 - Incandescent Bulb replacement light bulb lamp (0113030 - INCANDESCENT BULB BURTON)
- Ilc Incandescent Light Bulbs