Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for American Optical 12522 Double Contact Base replacement light bulb lamp
Mfr # 12522 DOUBLE CONTACT BASE AMERICAN OPTICAL
Zoro # G802784495
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Wattage Equivalency 27
- Watts 27
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12522 DOUBLE CONTACT BASE AMERICAN OPTICAL
- Zoro # G802784495
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM |
Wattage Equivalency | 27 |
Watts | 27 |
Voltage | 6 |
Description
Replacement for American Optical 12522 Double Contact Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG A Stainless Locker Vent, #331620-1 (331620-1)
- ASTRO PNEUMATIC AIR CHUCK REPLACEMENTF/AO3018-PART (AO3018-17)
- A & I PRODUCTS Drawbar w/ Hammerstrap Holes 63.25" x3" x1.5" (A-223353)
- ATTWOOD Attwood 7647-7 Trolling Motor Connectors - Male, 3 Wire, 10 Gauge, 12/24 V (7647-7)
- ILC Replacement for Allen Bradley 800m-n15 replacement light bulb lamp, 10PK (800M-N15 ALLEN BRADLEY)
- ILC Replacement for Batteries AND Light Bulbs Aut10016 replacement light bulb lamp (AUT10016 BATTERIES AND LIGHT BULBS)
- ILC Replacement For HYUNDAI SONATA YEAR 2014 HIGH MOUNT STOP LIGHT 10PK (10PAK:WW-HFHU-5)
- ILC Replacement for Ancor 520053 replacement light bulb lamp, 10PK (520053 ANCOR)
- ILC Replacement For MINIATURE LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R6R4-8)
- ILC Replacement For BATTERIES AND LIGHT BULBS H35SN12 (WW-LQ3Y-0)
- LUMAPRO Miniature Lamp, 311, 36W, S11, 28V, PK10 (311-10PK)
- Ilc Vehicle Bulbs & Lenses