Shop All LED Light Bulbs
Ilc
Replacement for American Mini Lamp INC 120bam8967 Amber LED Replacement replacement light bulb lamp
Mfr # 120BAM8967 AMBER LED REPLACEMENT AMERICAN MINI L
Zoro # G402864658
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 120BAM8967 AMBER LED REPLACEMENT AMERICAN MINI L
- Zoro # G402864658
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for American Mini Lamp INC 120bam8967 Amber LED Replacement replacement light bulb lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Bronze (LED-SM15DL-BZ)
- GE GE 235074 15W Par38 LED Outdoor Flood Light Bulb - Pack of 2 (235074)
- ILB GOLD Halogen Quartz Tungsten Bulb Q-J10365 (Q-J10365)
- WESTINGHOUSE Bulb G4 300-Lumen Xenon (0620900)
- ILC Replacement For LIGHT BULB LAMP, G206CG628V (G206CG6-28V)
- ILC Replacement For EIKO LED54WPT50KMOGVG9 (LED54WPT50KMOG-V-G9)
- ILC Replacement For SATCO S23148 (S23148)
- ILC Replacement for Philips F32t8/tl741/alto LED Replacement replacement light bulb lamp (F32T8/TL741/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement For BULBRITE LED3WEDGE12 (WW-L5WZ-8)
- ILC Replacement For SATCO S29548 (S29548)
- ILC Replacement for GE General Electric G.E Led12da21/850fe replacement light bulb lamp (LED12DA21/850FE GE GENERAL ELECTRIC G.E)
- Ilc LED Light Bulbs