Shop All Halogen Light Bulbs
Ilc
Replacement for American DJ Zb-exy replacement light bulb lamp
Mfr # ZB-EXY AMERICAN DJ
Zoro # G103202216
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 82
- Watts 250
- Bulb Color Temp. 3250
- Bulb Shape MR13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ZB-EXY AMERICAN DJ
- Zoro # G103202216
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 82 |
Watts | 250 |
Bulb Color Temp. | 3250 |
Bulb Shape | MR13 |
Description
Replacement for American DJ Zb-exy replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LLH5DX50KU (LLH-5DX-50K-U)
- ILC Replacement For EIKO, WMC2C40KU (WMC-2C-40K-U)
- LEVITON 660 W, White, R17d (524)
- SIGNIFY Hue Lightstrip Plus (800276)
- ILC Replacement for Halco 127032 replacement light bulb lamp (127032 HALCO)
- ILC Replacement for Light Bulb / Lamp Jcr120v300w/elh replacement light bulb lamp (JCR120V300W/ELH LIGHT BULB / LAMP)
- ILC Replacement for Sepco 21116 replacement light bulb lamp (21116 SEPCO)
- ILC Replacement for Ushio Jc6v-20w, C-6, 2000 Hours replacement light bulb lamp, 2PK (JC6V-20W, C-6, 2000 HOURS USHIO)
- ILC Replacement for Eliminator Lighting Eliminator Mushroom replacement light bulb lamp (ELIMINATOR MUSHROOM ELIMINATOR LIGHTING)
- ILC Replacement for Miniature Lamp H7 24V 70W replacement light bulb lamp (H7 24V 70W MINIATURE LAMP)
- ILC Replacement for Satco 50par30ln/cap/wfl replacement light bulb lamp (50PAR30LN/CAP/WFL SATCO)
- Ilc Halogen Light Bulbs