Shop All Halogen Light Bulbs
Ilc
Replacement for American DJ Water Column replacement light bulb lamp
Mfr # WATER COLUMN AMERICAN DJ
Zoro # G503201741
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Shape MR16
- Watts 50
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # WATER COLUMN AMERICAN DJ
- Zoro # G503201741
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Shape | MR16 |
Watts | 50 |
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for American DJ Water Column replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-90)
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC90)
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- K-TOOL INTERNATIONAL Trouble Light Retrofit 500 Lumens (KTI73379A)
- ILC Replacement for Zoro 3dyh1 replacement light bulb lamp (3DYH1 ZORO)
- ILC Replacement for Damar 1003b replacement light bulb lamp (1003B DAMAR)
- ILC Replacement for Osram Sylvania 54189 replacement light bulb lamp (54189 OSRAM SYLVANIA)
- ILC Replacement for ECE H2 100w 12V replacement light bulb lamp (H2 100W 12V ECE)
- ILC Replacement for Philips Bc500t3q/cl replacement light bulb lamp, 2PK (BC500T3Q/CL PHILIPS)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 replacement light bulb lamp (35AR111/SP4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 18173 replacement light bulb lamp (18173 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs