Shop All Halogen Light Bulbs
Ilc
Replacement for American DJ Multi-star replacement light bulb lamp
Mfr # MULTI-STAR AMERICAN DJ
Zoro # G003004767
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3300
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 24
- Watts 150
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MULTI-STAR AMERICAN DJ
- Zoro # G003004767
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3300 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 24 |
Watts | 150 |
Bulb Shape | T4 |
Description
Replacement for American DJ Multi-star replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- HALO CEILING LGHT RND FLSH15"" (FM15WRCCR)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- ILC Replacement for Philips 41555-4 replacement light bulb lamp (41555-4 PHILIPS)
- ILC Replacement for CEC Industries Jc10bp replacement light bulb lamp (JC10BP CEC INDUSTRIES)
- ILC Replacement For LIGHT BULB LAMP, EXNGU10220240V (EXN/GU10/220-240V)
- ILC Replacement for International Lighting Gu10/c 120v 50W replacement light bulb lamp (GU10/C 120V 50W INTERNATIONAL LIGHTING)
- ILC Replacement for Ushio Hpl-575/120x+ replacement light bulb lamp (HPL-575/120X+ USHIO)
- ILC Replacement for Donsbulbs Fm11/841 replacement light bulb lamp, 2PK (FM11/841 DONSBULBS)
- ILC Replacement for Holtkotter 9434 replacement light bulb lamp (9434 HOLTKOTTER)
- Ilc Halogen Light Bulbs