Shop All Halogen Light Bulbs
Ilc
Replacement for American DJ Mighty Scan 2X Life Version replacement light bulb lamp
Mfr # MIGHTY SCAN 2X LIFE VERSION AMERICAN DJ
Zoro # G403203531
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3400
- Bulb Shape MR16
- Voltage 24
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MIGHTY SCAN 2X LIFE VERSION AMERICAN DJ
- Zoro # G403203531
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3400 |
Bulb Shape | MR16 |
Voltage | 24 |
Watts | 250 |
Description
Replacement for American DJ Mighty Scan 2X Life Version replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 43696 replacement light bulb lamp (43696 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2900 lm, 24 W Bulb (WPX1 LED P2 40K MVOLT DDBXD M4)
- ILC Replacement for Damar F5tt/850/g23 replacement light bulb lamp, 2PK (F5TT/850/G23 DAMAR)
- ILC Replacement for FSL BL T8 F18w replacement light bulb lamp (BL T8 F18W FSL)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- ILC Replacement for Philips 60br30/hal/fl replacement light bulb lamp (60BR30/HAL/FL PHILIPS)
- ILC Replacement for Wild M5 replacement light bulb lamp (M5 WILD)
- ILC Replacement for Leitz Pradovit-color replacement light bulb lamp (PRADOVIT-COLOR LEITZ)
- ILC Replacement for Damar 15W PR 125v E-14 replacement light bulb lamp, 2PK (15W PR 125V E-14 DAMAR)
- ILC Replacement for Colortran 214-012 500w replacement light bulb lamp (214-012 500W COLORTRAN)
- ILC Replacement for Burton 0124500 replacement light bulb lamp (0124500 BURTON)
- Ilc Halogen Light Bulbs