Shop All Flood & Spot Light Bulbs
Ilc
Replacement for American DJ Gobo Spot 2 replacement light bulb lamp
Mfr # GOBO SPOT 2 AMERICAN DJ
Zoro # G803202974
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Color Temperature 3250
- Wattage Equivalency 250
- Voltage 82
- Bulb Shape MR13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # GOBO SPOT 2 AMERICAN DJ
- Zoro # G803202974
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Watts | 250 |
Color Temperature | 3250 |
Wattage Equivalency | 250 |
Voltage | 82 |
Bulb Shape | MR13 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for American DJ Gobo Spot 2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- JESCO 36-inch Connecting Cable for SG-LED/SGA-LED (SG-CC36)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- MABIS General Purpose Penlight, White, PK6 (32-760-000)
- ILC Replacement for Burton Cool Spot II replacement light bulb lamp (COOL SPOT II BURTON)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for AMERICAN DJ DJ SPOT 250 (DJ SPOT 250 AMERICAN DJ)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ILB GOLD Code Bulb, Replacement For Donsbulbs Fth-Fg (FTH-FG)
- Ilc Flood & Spot Light Bulbs