Shop All Halogen Light Bulbs
Ilc
Replacement for American DJ Fire Bowl Orange replacement light bulb lamp
Mfr # FIRE BOWL ORANGE AMERICAN DJ
Zoro # G103203091
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Voltage 12
- Bulb Shape MR11
- Watts 20
- Bulb Base Type GZ4 GU4 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FIRE BOWL ORANGE AMERICAN DJ
- Zoro # G103203091
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Voltage | 12 |
Bulb Shape | MR11 |
Watts | 20 |
Bulb Base Type | GZ4 GU4 2-PIN |
Description
Replacement for American DJ Fire Bowl Orange replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Dual Volt F Can (72C5581-NP-001)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 12W, Black (DI-PA-24V12W-CL2-B)
- ILC Replacement for LIF M/35 20W 12V G4 Base replacement light bulb lamp (M/35 20W 12V G4 BASE LIF)
- ILC Replacement for Chauvet Stage Wash 1150 replacement light bulb lamp (STAGE WASH 1150 CHAUVET)
- ILC Replacement for Philips 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- ILC Replacement For HIKARI JC 12V 20W BA15D (JC 12V 20W BA15D)
- ILC Replacement for Airequipt MFG Superba 33 replacement light bulb lamp (SUPERBA 33 AIREQUIPT MFG)
- ILC Replacement for Eliminator Lighting E-135 replacement light bulb lamp (E-135 ELIMINATOR LIGHTING)
- Ilc Halogen Light Bulbs