Shop All Halogen Light Bulbs
Ilc
Replacement for American DJ DJ Roller replacement light bulb lamp
Mfr # DJ ROLLER AMERICAN DJ
Zoro # G303202672
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3350
- Bulb Shape MR16
- Bulb Base Type GZ6.35 2-PIN
- Watts 150
- Voltage 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DJ ROLLER AMERICAN DJ
- Zoro # G303202672
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3350 |
Bulb Shape | MR16 |
Bulb Base Type | GZ6.35 2-PIN |
Watts | 150 |
Voltage | 15 |
Description
Replacement for American DJ DJ Roller replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY EVM5511S LED Flashlights - (EV10796)
- SYLVANIA High Pressure Sodium HID Bulb, 400W, 2100K (LU400/ECO)
- FEIT ELECTRIC A21 E26 (Medium) LED Grow Light Clear (A21ADJGRWLEDHD)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13CO)
- ILC Replacement For GE GENERAL ELECTRIC GE 862 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-1WLZ-3)
- ILC Replacement For HIKARI JD 130V 50W DC BA15D (JD 130V 50W DC BA15D)
- ILC Replacement for Steris 129362-228 replacement light bulb lamp (129362-228 STERIS)
- ILC Replacement for Osram Sylvania 18849 replacement light bulb lamp (18849 OSRAM SYLVANIA)
- ILC Replacement for Pentair 79102900 replacement light bulb lamp (79102900 PENTAIR)
- ILC Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp (3800-79-9540-000 CARL ZEISS)
- ILC Replacement for Light Bulb / Lamp 150par/sp/y replacement light bulb lamp (150PAR/SP/Y LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs