Shop All Halogen Light Bulbs
Ilc
Replacement for AM Bruning DRI 5800 replacement light bulb lamp
Mfr # DRI 5800 AM BRUNING
Zoro # G503020762
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 150
- Bulb Color Temp. 3300
- Bulb Shape T4
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DRI 5800 AM BRUNING
- Zoro # G503020762
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 150 |
Bulb Color Temp. | 3300 |
Bulb Shape | T4 |
Voltage | 24 |
Description
Replacement for AM Bruning DRI 5800 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact metal halide lamp, 175W, 4000K (M175/U/MED)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31604-12PC)
- POWEROPTIX Head Lamp COB LED - Black (032-92550)
- ILC Replacement For SATCO S11383 (S11383)
- ILC Replacement for Grainger 3dyh1 replacement light bulb lamp (3DYH1 GRAINGER)
- ILC Replacement for Grainger 2v618 replacement light bulb lamp (2V618 GRAINGER)
- ILC Replacement for Miniature Lamp H4 24V 75/70w replacement light bulb lamp, 2PK (H4 24V 75/70W MINIATURE LAMP)
- ILC Replacement for Sylvania 18858 replacement light bulb lamp (18858 SYLVANIA)
- ILC Replacement for Martin Professional Starflash replacement light bulb lamp (STARFLASH MARTIN PROFESSIONAL)
- ILC Replacement for Eumig Mark 502d replacement light bulb lamp (MARK 502D EUMIG)
- ILC Replacement for GE General Electric G.E Fcm/hir-q650t3/4 replacement light bulb lamp (FCM/HIR-Q650T3/4 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs