Shop All Halogen Light Bulbs
Ilc
Replacement for Altman 1kl8-10 replacement light bulb lamp
Mfr # 1KL8-10 ALTMAN
Zoro # G103202810
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Color Temp. 3000
- Watts 500
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1KL8-10 ALTMAN
- Zoro # G103202810
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Watts | 500 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Voltage | 120 |
Description
Replacement for Altman 1kl8-10 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68781)
- MAXIM 4 Watt LED G9 Base 120 Volt 3000 Kelvin Clear Bulb (BL4G9CL120V30)
- DABMAR LIGHTING Dabmar Lighting DSL1000-BZ Recessed Louvered Brick; Step & Wall Light; Bronze - 5 x 8.80 x 3.10 in. (DSL1000-BZ)
- ILC Replacement for CEC Industries Jc10bp replacement light bulb lamp (JC10BP CEC INDUSTRIES)
- ILC Replacement for Dental Vision Ultracam III replacement light bulb lamp (ULTRACAM III DENTAL VISION)
- ILC Replacement for Leitz Pradovit-color replacement light bulb lamp (PRADOVIT-COLOR LEITZ)
- ILC Replacement for GE General Electric G.E Vl2001 replacement light bulb lamp (VL2001 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 58678 replacement light bulb lamp (58678 OSRAM SYLVANIA)
- ILC Replacement for Naed 54261 replacement light bulb lamp (54261 NAED)
- ILC Replacement for American DJ Groove Wheel replacement light bulb lamp (GROOVE WHEEL AMERICAN DJ)
- Ilc Halogen Light Bulbs