Shop All LED Light Bulbs
Ilc
Replacement for Allen Bradley 855t-l24 LED Replacement replacement light bulb lamp
Mfr # 855T-L24 LED REPLACEMENT ALLEN BRADLEY
Zoro # G402783980
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T1.75
- Voltage 24
- Watts 2
- Wattage Equivalency 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 855T-L24 LED REPLACEMENT ALLEN BRADLEY
- Zoro # G402783980
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T1.75 |
Voltage | 24 |
Watts | 2 |
Wattage Equivalency | 2 |
Description
Replacement for Allen Bradley 855t-l24 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-SLV)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- ILC Replacement for Sylvania F9tt27k replacement light bulb lamp, 2PK (F9TT27K SYLVANIA)
- ILC Replacement For EIKO, LED18WT8F48850G7D (LED18WT8F/48/850-G7D)
- ILC Replacement for Halco Par20fl7/850/eco2/led replacement light bulb lamp (PAR20FL7/850/ECO2/LED HALCO)
- ILC Replacement for Sylvania Dulux D/E 18w/35k LED Replacement replacement light bulb lamp (DULUX D/E 18W/35K LED REPLACEMENT SYLVANIA)
- ILC Replacement For SATCO S11975 (S11975)
- ILC Replacement for Bulbrite 921 LED Replacement replacement light bulb lamp (921 LED REPLACEMENT BULBRITE)
- ILC Replacement For LEDONE T8 TUBE FREEZER COOLER INTERNAL 6 FOOT 30 WATT LED SHAPE T8 16PK (16PAK:WW-QSRW-4)
- ILC Replacement for Halco A19fr11/827/omni/gu24/led replacement light bulb lamp, 2PK (A19FR11/827/OMNI/GU24/LED HALCO)
- Ilc LED Light Bulbs