Shop All LED Light Bulbs
Ilc
Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp
Mfr # LW100 LED REPLACEMENT ALINEA
Zoro # G902828464
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type S14S 14MM DIAMETER, SINGLE CONTACT
- Bulb Shape T10
- Voltage 120
- Watts 16
- Wattage Equivalency 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LW100 LED REPLACEMENT ALINEA
- Zoro # G902828464
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | S14S 14MM DIAMETER, SINGLE CONTACT |
Bulb Shape | T10 |
Voltage | 120 |
Watts | 16 |
Wattage Equivalency | 16 |
Color Temperature | 2700 |
Description
Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Rechargeable Hand Lamp, LED, 6VDC, 3W (52YK80)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422BA)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-R)
- ILC Replacement for Ushio Led-r40/uphoria/ww replacement light bulb lamp, 6PK (LED-R40/UPHORIA/WW USHIO)
- ILC Replacement for Eiko Led-120-mb-r replacement light bulb lamp (LED-120-MB-R EIKO)
- ILC Replacement For BULBRITE, LED15T8840DIR (LED15T8/840/DIR)
- ILC Replacement for Light Bulb / Lamp Tld18w/33 LED Replacement replacement light bulb lamp (TLD18W/33 LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Satco S29625 replacement light bulb lamp (S29625)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- Ilc LED Light Bulbs