Shop All LED Light Bulbs
Ilc
Replacement for Alinea Led-100sym/24k replacement light bulb lamp
Mfr # LED-100SYM/24K ALINEA
Zoro # G602827637
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type S14S 14MM DIAMETER, SINGLE CONTACT
- Voltage 120
- Watts 16
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED-100SYM/24K ALINEA
- Zoro # G602827637
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | S14S 14MM DIAMETER, SINGLE CONTACT |
Voltage | 120 |
Watts | 16 |
Color Temperature | 2700 |
Description
Replacement for Alinea Led-100sym/24k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 23762a replacement light bulb lamp (23762A DAMAR)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ef-4)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 WH)
- ILC Replacement For SATCO S11210 (S11210)
- ILC Replacement for GE General Electric G.E Led7dmr16d830/25 replacement light bulb lamp (LED7DMR16D830/25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 777906 replacement light bulb lamp (777906 BULBRITE)
- ILC Replacement For EIKO 10999 (10999)
- ILC Replacement for Bulbrite 15t6 LED Replacement replacement light bulb lamp (15T6 LED REPLACEMENT BULBRITE)
- ILC Replacement For SATCO S23140 (S23140)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- Ilc LED Light Bulbs