Shop All Incandescent Light Bulbs
Ilc
Replacement for Alinea 30cm replacement light bulb lamp
Mfr # 30CM ALINEA
Zoro # G102926090
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type S14S 14MM DIAMETER, SINGLE CONTACT
- Watts 35
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 30CM ALINEA
- Zoro # G102926090
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T10 |
Bulb Base Type | S14S 14MM DIAMETER, SINGLE CONTACT |
Watts | 35 |
Voltage | 120 |
Description
Replacement for Alinea 30cm replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Hazlo Class I, Division 1 Led Headlamp, 3Aa (STL61200)
- HANDY BRIGHT Work Light B/O Ylw/Blk (HB-MC12/4)
- ILC Replacement For SYLVANIA H36GW1000DX (WW-7Q9U-9)
- SUNSHINE LIGHTING Sunlite® FB31/SP830 31W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, Warm White (30265-SU)
- ILC Replacement for GE General Electric G.E 40a/s 120v replacement light bulb lamp 2 Pack (40A/S 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 15t8-ba15d-tuff-coat replacement light bulb lamp (15T8-BA15D-TUFF-COAT LIGHT BULB / LAMP)
- ILC Replacement for Nikon Black Zoom Slit Lamp replacement light bulb lamp (BLACK ZOOM SLIT LAMP NIKON)
- ILC Replacement for Haag Streit Goldman 940-0780 replacement light bulb lamp (GOLDMAN 940-0780 HAAG STREIT)
- ILC Replacement for Philips 100a/rs/tf replacement light bulb lamp, 2PK (100A/RS/TF PHILIPS)
- ILC Replacement for GE General Electric G.E 20330 replacement light bulb lamp (20330 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 250W (250R40/1)
- Ilc Incandescent Light Bulbs