Shop All Halogen Light Bulbs
Ilc
Replacement for Alco 213-q Threshold replacement light bulb lamp
Mfr # 213-Q THRESHOLD ALCO
Zoro # G903202027
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Watts 150
- Bulb Shape T4
- Voltage 22.73
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 213-Q THRESHOLD ALCO
- Zoro # G903202027
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Watts | 150 |
Bulb Shape | T4 |
Voltage | 22.73 |
Bulb Color Temp. | 3200 |
Description
Replacement for Alco 213-q Threshold replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 15 in. H X 15 in. W X 15 in. L Nickel LED Flat Panel Light Fixture (FP15/4WY/NK)
- ILC Replacement for Advance Rel-4p32-sc (REL-4P32-SC ADVANCE)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9164)
- ILC Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp (AUTO PAK AFT, AFT-2 MINOLTA)
- ILC Replacement for ELMO OMNI 252 (OMNI 252 ELMO)
- ILC Replacement for Osram Sylvania 64604 replacement light bulb lamp (64604 OSRAM SYLVANIA)
- ILC Replacement for Vosla 28077 replacement light bulb lamp (28077 VOSLA)
- ILC Replacement For OSRAM SYLVANIA 54807 HPL757115X (54807 HPL757/115X)
- ILC Replacement for Green Energy Jd120/130-75w Ba15d FR replacement light bulb lamp (JD120/130-75W BA15D FR GREEN ENERGY)
- ILC Replacement For LIGHT BULB LAMP, 50MR16GU10FG 12V (50MR16/GU10/FG 12V)
- ILC Replacement for Electrix 7330 replacement light bulb lamp (7330 ELECTRIX)
- Ilc Halogen Light Bulbs