Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for ALBA 949
Mfr # 949 ALBA
Zoro # G502784108
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 949 ALBA
- Zoro # G502784108
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for ALBA 949
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- SATCO Bulb, Halogen, 100W, T3, Double Ended Base, Double Ended (S3166)
- GATES Fhp Medium Horse-Power V-Belt, 6946 (6946)
- DONALDSON Air Dryer, Spin-On (P953571)
- ILC Replacement for BAUSCH & LOMB 31-31-77-01 (31-31-77-01 BAUSCH & LOMB)
- ILC Replacement for Vosla Hb5/9007 Long Lifetime replacement light bulb lamp (HB5/9007 LONG LIFETIME VOSLA)
- ILC Replacement For CEC INDUSTRIES 787 (WW-EYRH-7)
- ILC Replacement for Sylvania 9003 replacement light bulb lamp (9003 SYLVANIA)
- ILC Replacement For FORD ESCAPE YEAR 2013 FRONT SIDE MARKER LIGHT 10PK (10PAK:WW-HCTV-8)
- ILC Replacement for Lumapro 2fmy4 replacement light bulb lamp, 2PK (2FMY4 LUMAPRO)
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- Ilc Automotive Lighting