Shop All Halogen Light Bulbs
Ilc
Replacement for Airequipt MFG Superba 33 replacement light bulb lamp
Mfr # SUPERBA 33 AIREQUIPT MFG
Zoro # G603201092
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
- Bulb Shape T6
- Watts 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SUPERBA 33 AIREQUIPT MFG
- Zoro # G603201092
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Bulb Shape | T6 |
Watts | 500 |
Description
Replacement for Airequipt MFG Superba 33 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- ILC Replacement for EIKO Q100/DC-120V (Q100/DC-120V EIKO)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69331)
- SOUTHWIRE Coleman Cable 59410 Outdoor Stem Mount Light Control With Photocell (192015)
- ILC Replacement for Donsbulbs 100par/fl-130v Outlawed USE replacement light bulb lamp (100PAR/FL-130V OUTLAWED USE DONSBULBS)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- ILC Replacement for Dynaphos Dp-3497 replacement light bulb lamp (DP-3497 DYNAPHOS)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- ILC Replacement for Light Bulb / Lamp Ma314108 Fiber Optic Illuminator Bulb replacement light bulb lamp (MA314108 FIBER OPTIC ILLUMINATOR BULB LIGHT BULB)
- ILC Replacement for Osram Sylvania 64418 10W 12V replacement light bulb lamp (64418 10W 12V OSRAM SYLVANIA)
- ILC Replacement for Green Energy Jc12v-50w/gy6.35/c6 replacement light bulb lamp (JC12V-50W/GY6.35/C6 GREEN ENERGY)
- Ilc Halogen Light Bulbs