Shop All Halogen Light Bulbs
Ilc
Replacement for Aircraft Lamp Nli-4174-24 Navigation Bulb replacement light bulb lamp
Mfr # NLI-4174-24 NAVIGATION BULB AIRCRAFT LAMP
Zoro # G202985874
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 28
- Watts 43
- Bulb Base Type BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Bulb Shape GG12B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # NLI-4174-24 NAVIGATION BULB AIRCRAFT LAMP
- Zoro # G202985874
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 28 |
Watts | 43 |
Bulb Base Type | BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM |
Bulb Shape | GG12B |
Description
Replacement for Aircraft Lamp Nli-4174-24 Navigation Bulb replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- PELICAN Black No AAA, 201 lm (5000)
- STREAMLIGHT Tactical Lantern, LED, Orange (45805)
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- ILC Replacement for Steris La500 replacement light bulb lamp (LA500 STERIS)
- ILC Replacement for Philips 90par38/hal/sp12/ll 130v replacement light bulb lamp (90PAR38/HAL/SP12/LL 130V PHILIPS)
- ILC Replacement For GE GENERAL ELECTRIC GE Q500DC (WW-1YYK-2)
- ILC Replacement for Hikari Jtt-120v/75w E26 T10 Outside Frost replacement light bulb lamp (JTT-120V/75W E26 T10 OUTSIDE FROST HIKARI)
- ILC Replacement for AH Lighting Par30/ln/fl 50W 130v replacement light bulb lamp (PAR30/LN/FL 50W 130V AH LIGHTING)
- ILC Replacement for Sylvania 75par30ln/hal/nsp9 120v replacement light bulb lamp (75PAR30LN/HAL/NSP9 120V SYLVANIA)
- ILC Replacement for Orbitec H 64625 Osram replacement light bulb lamp (H 64625 OSRAM ORBITEC)
- Ilc Halogen Light Bulbs