Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Aircraft Lamp 1974 Navigation Bulb replacement light bulb lamp
Mfr # 1974 NAVIGATION BULB AIRCRAFT LAMP
Zoro # G702796895
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type WIRE LEADS / TERMINAL
- Wattage Equivalency 20
- Watts 20
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1974 NAVIGATION BULB AIRCRAFT LAMP
- Zoro # G702796895
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | WIRE LEADS / TERMINAL |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 6 |
Description
Replacement for Aircraft Lamp 1974 Navigation Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Valve Kit EPDM (18911-1030)
- ABRAMS 2" in x 30' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2 2 x 30-6R/6W)
- BALDWIN FILTERS In-Line Fuel Strainer, 3-31/32x1-29/32 In (BF1173)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole (30020)
- ILC Replacement for ANCOR 521226 (521226 ANCOR)
- ILC Replacement for Wagner 4114ll replacement light bulb lamp, 10PK (4114LL WAGNER)
- ILC Replacement for Grainger 3ba63 White LED Replacement replacement light bulb lamp (3BA63 WHITE LED REPLACEMENT GRAINGER)
- ILC Replacement for Goko Movie Editor A203 replacement light bulb lamp (MOVIE EDITOR A203 GOKO)
- ILC Replacement for Izumi 30V 2W Miniature Bayonet replacement light bulb lamp, 2PK (30V 2W MINIATURE BAYONET IZUMI)
- ILC Replacement for Solrex 4W 120v E12 replacement light bulb lamp (4W 120V E12 SOLREX)
- ILC Replacement for Transistor Elec. 831002 replacement light bulb lamp, 10PK (831002 TRANSISTOR ELEC.)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies