Shop All HID Light Bulbs
Ilc
Replacement for AH LIGHTING MH/250W/MOG
Mfr # MH/250W/MOG AH LIGHTING
Zoro # G003004194
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BT28
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 250
- Bulb Color Temp. 4200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH/250W/MOG AH LIGHTING
- Zoro # G003004194
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BT28 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 250 |
Bulb Color Temp. | 4200 |
Description
Replacement for AH Lighting Mh/250w/mog replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ELECTRIC Street Light, 5758 lm, Gray (ATBS P10 MVOLT R5)
- ILC Replacement for Light Bulb / Lamp Q50t4/cl 12V replacement light bulb lamp (Q50T4/CL 12V LIGHT BULB / LAMP)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture White Finish 20W 120/277V (62/1143R1)
- ILC Replacement for Satco 70par38/h/nsp/eco replacement light bulb lamp (70PAR38/H/NSP/ECO SATCO)
- ILC Replacement for Light Bulb / Lamp 45par38/fl/h-frost -outlawed-use This replacement light bulb lamp (45PAR38/FL/H-FROST -OUTLAWED-USE THIS LIGHT BULB)
- ILC Replacement for Henkel Loctite Zeta 7410 replacement light bulb lamp (ZETA 7410 HENKEL LOCTITE)
- ILC Replacement for VENTURE LIGHTING 63052 (63052 VENTURE LIGHTING)
- ILC Replacement for SYLVANIA LU1000/ECO (LU1000/ECO SYLVANIA)
- ILC Replacement for Green Energy Mp/70/u/uvp/med/4k/edx17-open Rated replacement light bulb lamp (MP/70/U/UVP/MED/4K/EDX17-OPEN RATED GREEN ENERGY)
- ILC Replacement for Pelican Super Sabrelite 2004 (SUPER SABRELITE 2004 PELICAN)
- Ilc HID Light Bulbs