Shop All Halogen Light Bulbs
Ilc
Replacement for AH Lighting Mc/200/cl replacement light bulb lamp
Mfr # MC/200/CL AH LIGHTING
Zoro # G903025442
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200
- Voltage 130
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Bulb Color Temp. 2850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MC/200/CL AH LIGHTING
- Zoro # G903025442
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 200 |
Voltage | 130 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Bulb Color Temp. | 2850 |
Description
Replacement for AH Lighting Mc/200/cl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- ILC Replacement for Norman Lamps Led-6s6-120v-r replacement light bulb lamp (LED-6S6-120V-R NORMAN LAMPS)
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- ILC Replacement for Ultravation Uvphotomax Signature Series Ss-ptx-1224-17r replacement light bulb lamp (UVPHOTOMAX SIGNATURE SERIES SS-PTX-1224-17R ULTRA)
- ILC Replacement for Philips 90par38/hal/sp12/ll 130v replacement light bulb lamp (90PAR38/HAL/SP12/LL 130V PHILIPS)
- ILC Replacement for Plusrite 3045 replacement light bulb lamp (3045 PLUSRITE)
- ILC Replacement for Wagner Bp1255/h11 replacement light bulb lamp (BP1255/H11 WAGNER)
- ILC Replacement for Baty Gagemaster 247-005 replacement light bulb lamp (247-005 BATY GAGEMASTER)
- ILC Replacement for Holtkotter 6504 replacement light bulb lamp (6504 HOLTKOTTER)
- ILC Replacement for Times Square 6e6x12 750 Watt replacement light bulb lamp (6E6X12 750 WATT TIMES SQUARE)
- ILC Replacement for Osram Sylvania HLX 64634 replacement light bulb lamp (HLX 64634 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs