Shop All LED Light Bulbs
Ilc
Replacement for AH Lighting Led/mr16/dim/9w/30k replacement light bulb lamp
Mfr # LED/MR16/DIM/9W/30K AH LIGHTING
Zoro # G602821628
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 9
- Wattage Equivalency 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED/MR16/DIM/9W/30K AH LIGHTING
- Zoro # G602821628
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 9 |
Wattage Equivalency | 9 |
Color Temperature | 3000 |
Description
Replacement for AH Lighting Led/mr16/dim/9w/30k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- VIQUA E4 Lamp/Sleeve Combo Kit (602810-103)
- NIGHTSTICK Handheld Flashlight (USB-558XL)
- LITHONIA LIGHTING LED Round High Bay 15in., 24000 LM, Mult (CPRB 24LM MVOLT 40K 80CRI DWH)
- ILC Replacement for TCP Led7p1630kfl replacement light bulb lamp (LED7P1630KFL TCP)
- ILC Replacement for Osram Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement For EIKO 10263 (10263)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- ILC Replacement GE General Electric G.E F17t8/xl/sp41/eco LED Replacement replacement light bulb lamp (F17T8/XL/SP41/ECO LED REPLACEMENT GE GENERAL EL)
- ILC Replacement For SATCO S29917 (S29917)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 25-Pack (LR34194-25PK)
- Ilc LED Light Bulbs