Shop All Fluorescent Light Bulbs
Ilc
Replacement for AH Lighting F40t12 BLB replacement light bulb lamp
Mfr # F40T12 BLB AH LIGHTING
Zoro # G902783695
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40T12 BLB AH LIGHTING
- Zoro # G902783695
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Description
Replacement for AH Lighting F40t12 BLB replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 68W, 120 to 277V (16X955)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21260)
- ILC Replacement For EIKO, LED13WBR40930KDIMG5 (LED13WBR40/930K-DIM-G5)
- JANDORF CROSSBAR 4"" SWIVEL PK1 (60205)
- ILC Replacement for Sylvania 20673 replacement light bulb lamp (20673 SYLVANIA)
- ILC Replacement for Sylvania Ft40dl/28w/841/ss/eco 100v replacement light bulb lamp (FT40DL/28W/841/SS/ECO 100V SYLVANIA)
- ILC Replacement for Philips Pl-c15mm/22w/827 replacement light bulb lamp, 2PK (PL-C15MM/22W/827 PHILIPS)
- ILC Replacement for TCP 32426t/50k replacement light bulb lamp (32426T/50K TCP)
- ILC Replacement for Sylvania Cf13ds/827/cvp replacement light bulb lamp (CF13DS/827/CVP SYLVANIA)
- ILC Replacement for Voltarc 13001 replacement light bulb lamp (13001 VOLTARC)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F14WT5/830/ECO)
- Ilc Fluorescent Light Bulbs