Shop All Halogen Light Bulbs
Ilc
Replacement for Agfa MSC Scanner 90-degree replacement light bulb lamp
Mfr # MSC SCANNER 90-DEGREE AGFA
Zoro # G003004828
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 100
- Bulb Base Type PK30D-A WITH FLAT FEMALE CONNECTOR
- Voltage 15.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MSC SCANNER 90-DEGREE AGFA
- Zoro # G003004828
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 100 |
Bulb Base Type | PK30D-A WITH FLAT FEMALE CONNECTOR |
Voltage | 15.15 |
Description
Replacement for Agfa MSC Scanner 90-degree replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO CFL Spiral Bulb T2, 23W, 1600Lumens, 3/BX, White PK (SDNS6274)
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 34V (S5020)
- ILC Replacement for Light Bulb / Lamp 12psb5 White LED Replacement replacement light bulb lamp (12PSB5 WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- SATCO 13.7 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Round White Finish 120 Volt (S11825R1)
- ILC Replacement for Norman Lamps Hi-111 replacement light bulb lamp (HI-111 NORMAN LAMPS)
- ILC Replacement for KLS EJL 24-200 replacement light bulb lamp (EJL 24-200 KLS)
- ILC Replacement for Dentsply Triad 2000 VLC replacement light bulb lamp (TRIAD 2000 VLC DENTSPLY)
- ILC Replacement for Sunbeam Exam Light replacement light bulb lamp (EXAM LIGHT SUNBEAM)
- ILC Replacement for Damar 6460a replacement light bulb lamp (6460A DAMAR)
- ILC Replacement for Sunpak DRA 120v 300w replacement light bulb lamp (DRA 120V 300W SUNPAK)
- ILC Replacement for Sylvania 58327 replacement light bulb lamp, 2PK (58327 SYLVANIA)
- Ilc Halogen Light Bulbs