Shop All Halogen Light Bulbs
Ilc
Replacement for Aeroflash 040-0028 replacement light bulb lamp
Mfr # 040-0028 AEROFLASH
Zoro # G503026139
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 125
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 040-0028 AEROFLASH
- Zoro # G503026139
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 125 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T |
Description
Replacement for Aeroflash 040-0028 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIDRIVE X 12V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V120W-J)
- ILC Replacement For GE GENERAL ELECTRIC GE 6S6 12V INCANDESCENT S 4PK (4PAK:WW-72L3-8)
- NUVO 1-Light, MR16, 12V Track Head, Round, Black Finish (TH235)
- LEVITON Leviton 23452-A Slide-On Lamp Support Clip for Horiz. 2G11 Base Twin Tube Fluorescent Lampholder (23452-A)
- ILC Replacement for Philips 242253300621 replacement light bulb lamp (242253300621 PHILIPS)
- ILC Replacement for Helios Zeta Tungsten Lamp replacement light bulb lamp (ZETA TUNGSTEN LAMP HELIOS)
- ILC Replacement for Light Bulb / Lamp Nli-4174-24 replacement light bulb lamp (NLI-4174-24 LIGHT BULB / LAMP)
- ILC Replacement for Zoro 2ekv7 replacement light bulb lamp (2EKV7 ZORO)
- ILC Replacement for Osram Sylvania 54189 replacement light bulb lamp (54189 OSRAM SYLVANIA)
- ILC Replacement for Motic Ba310met-t replacement light bulb lamp (BA310MET-T MOTIC)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q500T3/Cl-240V (Q500T3/CL-240V)
- Ilc Halogen Light Bulbs