Shop All Halogen Light Bulbs
Ilc
Replacement for Aero-tech Ula-107 Outlawed, Replaced BY replacement light bulb lamp
Mfr # ULA-107 OUTLAWED, REPLACED BY AERO-TECH
Zoro # G702924816
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR30
- Bulb Color Temp. 2800
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ULA-107 OUTLAWED, REPLACED BY AERO-TECH
- Zoro # G702924816
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | PAR30 |
Bulb Color Temp. | 2800 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Description
Replacement for Aero-tech Ula-107 Outlawed, Replaced BY replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric Linear G13 (Medium Bi-Pin) LED Bulb Daylight 60 Watt Equivalence (T24/850/LEDG2)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- AMERICAN LIGHTING White Finish, SPEC8-5CCT-AZ (SPEC8-5CCT-AZ)
- GE LAMPS LED Bulb A21, 5 1/6 in L, 15 W, PK4 (LED15A21/850-4PK)
- ILC Replacement for Plusrite J118 100w 120v replacement light bulb lamp, 2PK (J118 100W 120V PLUSRITE)
- ILC Replacement for Eiko Q1000t3/cl/277v replacement light bulb lamp (Q1000T3/CL/277V EIKO)
- ILC Replacement for Sylvania 54248 replacement light bulb lamp (54248 SYLVANIA)
- ILC Replacement for JTL Everlight Modeling 700w replacement light bulb lamp (EVERLIGHT MODELING 700W JTL)
- ILC Replacement for Gauge Master M28u replacement light bulb lamp (M28U GAUGE MASTER)
- ILC Replacement for Hikari Gbf/fr/tf replacement light bulb lamp (GBF/FR/TF HIKARI)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- Ilc Halogen Light Bulbs