Shop All Halogen Light Bulbs
Ilc
Replacement for Adec 6300 Overhead Light replacement light bulb lamp
Mfr # 6300 OVERHEAD LIGHT ADEC
Zoro # G903004270
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3300
- Bulb Shape T4
- Voltage 24
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6300 OVERHEAD LIGHT ADEC
- Zoro # G903004270
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3300 |
Bulb Shape | T4 |
Voltage | 24 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 150 |
Description
Replacement for Adec 6300 Overhead Light replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Laguna Uv-c T5 11W replacement light bulb lamp (UV-C T5 11W LAGUNA)
- SIGNIFY 13 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Dimmable (13T8/MAS/48-850/IF21/P/DIM 10/1)
- ILC Replacement for Osram Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 OSRAM SYLVANIA)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- ILC Replacement for Osram Sylvania 18849 replacement light bulb lamp (18849 OSRAM SYLVANIA)
- ILC Replacement for Olympus 8-c406 replacement light bulb lamp (8-C406 OLYMPUS)
- ILC Replacement for Sylvania 58676 replacement light bulb lamp, 2PK (58676 SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E 50MR16/Q/20/TL-12V (50MR16/Q/20/TL-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Naed 58920 replacement light bulb lamp, 2PK (58920 NAED)
- ILC Replacement for SYLVANIA 100Q/DC/ETD (100Q/DC/ETD SYLVANIA)
- ILC Replacement for GE General Electric G.E Czx/dab replacement light bulb lamp (CZX/DAB GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs