Shop All Halogen Light Bulbs
Ilc
Replacement for ADB / Alnaco RAP 2502 1000w 230v replacement light bulb lamp
Mfr # RAP 2502 1000W 230V ADB / ALNACO
Zoro # G503214147
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Color Temp. 3200
- Voltage 220
- Bulb Shape T4
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # RAP 2502 1000W 230V ADB / ALNACO
- Zoro # G503214147
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 1000 |
Bulb Color Temp. | 3200 |
Voltage | 220 |
Bulb Shape | T4 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Description
Replacement for ADB / Alnaco RAP 2502 1000w 230v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE BR35 1800 Lumen USB Rechargeable Dual Distance Beam Bike Light (BR35)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWS LED ALO SWW2 MVOLT PE DDB M2)
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- ILC Replacement for Light Bulb / Lamp Exz/cg/ir/fl/50w 12V replacement light bulb lamp (EXZ/CG/IR/FL/50W 12V LIGHT BULB / LAMP)
- ILC Replacement for Naed 58756 replacement light bulb lamp, 2PK (58756 NAED)
- ILC Replacement for Niethammer, Avab HHL 514 replacement light bulb lamp (HHL 514 NIETHAMMER, AVAB)
- ILC Replacement for L & E 65-71/3 750w replacement light bulb lamp (65-71/3 750W L & E)
- ILC Replacement for Holtkotter 2505 replacement light bulb lamp (2505 HOLTKOTTER)
- ILC Replacement for Light Bulb / Lamp J120v-1500w/254mm replacement light bulb lamp (J120V-1500W/254MM LIGHT BULB / LAMP)
- ILC Replacement for Halco 107040 replacement light bulb lamp, 2PK (107040 HALCO)
- Ilc Halogen Light Bulbs