Shop All Halogen Light Bulbs
Ilc
Replacement for ADB / Alnaco 48a0069 replacement light bulb lamp
Mfr # 48A0069 ADB / ALNACO
Zoro # G103202438
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Watts 150
- Bulb Shape T4
- Voltage 22.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 48A0069 ADB / ALNACO
- Zoro # G103202438
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Watts | 150 |
Bulb Shape | T4 |
Voltage | 22.73 |
Description
Replacement for ADB / Alnaco 48a0069 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Keene 30W 120-277V-Ac Light Fixture (TF30-NW-G1-K-FL-8-BZ)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- ILC Replacement for Philips C50s68/d/m replacement light bulb lamp (C50S68/D/M PHILIPS)
- SATCO 25 W CA9 1/2 Incandescent - Clear - 2500 Hours - 212L - Candelabra Base - 120V (S4465)
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio 1000848 replacement light bulb lamp, 2PK (1000848 USHIO)
- ILC Replacement for Wagner Bp2475/h4 replacement light bulb lamp, 2PK (BP2475/H4 WAGNER)
- ILC Replacement for Damar Exn/cg 24V 50 Watt Mr16 Gx5.3 replacement light bulb lamp 2 Pack (EXN/CG 24V 50 WATT MR16 GX5.3 DAMAR)
- ILC Replacement for Osram Sylvania 54686 replacement light bulb lamp (54686 OSRAM SYLVANIA)
- ILC Replacement for Gauge Master M28u replacement light bulb lamp (M28U GAUGE MASTER)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- Ilc Halogen Light Bulbs