Shop All HID Light Bulbs
Ilc
Replacement for ADB / Alnaco 3400-0125 replacement light bulb lamp
Mfr # 3400-0125 ADB / ALNACO
Zoro # G503029413
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7.5
- Watts 150
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 3200
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 3400-0125 ADB / ALNACO
- Zoro # G503029413
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T7.5 |
Watts | 150 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Description
Replacement for ADB / Alnaco 3400-0125 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Handheld Flashlight (XPR-5522GMX)
- SATCO 8W LED MR16 5000K 15' beam GU5.3 12V (S8639)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- ILC Replacement for GE General Electric G.E 17933 replacement light bulb lamp, 10PK (17933 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips C250s50/alto replacement light bulb lamp (C250S50/ALTO PHILIPS)
- ILC Replacement for Griven Graphite 2000 (GRAPHITE 2000 GRIVEN)
- ILC Replacement for Damar 215-2xfr Zenon replacement light bulb lamp, 10PK (215-2XFR ZENON DAMAR)
- ILC Replacement for Hybec Hy40w/dc replacement light bulb lamp (HY40W/DC HYBEC)
- ILC Replacement for Iwasaki Hf1000bpd-e39/41r replacement light bulb lamp (HF1000BPD-E39/41R IWASAKI)
- ILC Replacement for GE General Electric G.E 38par30l/h/fl25 replacement light bulb lamp (38PAR30L/H/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Sox135 replacement light bulb lamp (SOX135 PHILIPS)
- Ilc HID Light Bulbs