Shop All Halogen Light Bulbs
Ilc
Replacement for ADB / Alnaco 2990.40.827 replacement light bulb lamp
Mfr # 2990.40.827 ADB / ALNACO
Zoro # G702970332
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type PK30D-A WITH FLAT FEMALE CONNECTOR
- Watts 48
- Voltage 7.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2990.40.827 ADB / ALNACO
- Zoro # G702970332
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Base Type | PK30D-A WITH FLAT FEMALE CONNECTOR |
Watts | 48 |
Voltage | 7.3 |
Description
Replacement for ADB / Alnaco 2990.40.827 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- ILC Replacement for Zoro 6v038 replacement light bulb lamp (6V038 ZORO)
- MAXXIMA Low Profile Strip Light (M84453)
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- ILC Replacement For OSRAM SYLVANIA ETJ (WW-43TU-0)
- ILC Replacement For OSRAM SYLVANIA BTN (WW-436E-5)
- ILC Replacement for Sylvania 58633 replacement light bulb lamp (58633 SYLVANIA)
- ILC Replacement for GE General Electric G.E Q50mr16/nsp15 replacement light bulb lamp (Q50MR16/NSP15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 100q/cl/dc-130v replacement light bulb lamp (100Q/CL/DC-130V LIGHT BULB / LAMP)
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- ILC Replacement for Green Energy JT 60W 120v Soft White replacement light bulb lamp (JT 60W 120V SOFT WHITE GREEN ENERGY)
- Ilc Halogen Light Bulbs