Shop All HID Light Bulbs
Ilc
Replacement for Acme Xperior 700sza Spot replacement light bulb lamp
Mfr # XPERIOR 700SZA SPOT ACME
Zoro # G003033279
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 7500
- Bulb Shape T
- Bulb Base Type PGJX50
- Watts 700
- Voltage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # XPERIOR 700SZA SPOT ACME
- Zoro # G003033279
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 7500 |
Bulb Shape | T |
Bulb Base Type | PGJX50 |
Watts | 700 |
Voltage | 100 |
Description
Replacement for Acme Xperior 700sza Spot replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Classic LED Daylight Non-Dim A19 Light Bulb, 8 W, PK4 (99192)
- FEIT ELECTRIC LED A19 E26 BLUE 30W (A19/TB/LED)
- STREAMLIGHT Tan Rechargeable 18650, 600 lm lm (88615)
- RECYCLEPAK Battery Recycling Kit, Lithium-Ion, 2.5x3 (SUPPLY-363LI)
- ILC Replacement for PHILIPS MS320/PS/U (MS320/PS/U PHILIPS)
- ILC Replacement for Tri-anim Health 497-400379-rf replacement light bulb lamp (497-400379-RF TRI-ANIM HEALTH)
- ILC Replacement for Satco 39par30/hal/xen/wfl 130v replacement light bulb lamp (39PAR30/HAL/XEN/WFL 130V SATCO)
- ILC Replacement for Halco 70342 replacement light bulb lamp (70342 HALCO)
- ILC Replacement for GE General Electric G.E Mvr250/hor/pa replacement light bulb lamp (MVR250/HOR/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hamamatsu L2194-01 replacement light bulb lamp (L2194-01 HAMAMATSU)
- ILC Replacement for Karl Storz 20133120-1 replacement light bulb lamp (20133120-1 KARL STORZ)
- Ilc HID Light Bulbs