Shop All Halogen Light Bulbs
Ilc
Replacement for Acme-lite Lp340bd replacement light bulb lamp
Mfr # LP340BD ACME-LITE
Zoro # G503201413
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G7
- Bulb Base Type G5.3
- Watts 600
- Bulb Color Temp. 3200
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LP340BD ACME-LITE
- Zoro # G503201413
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | G7 |
Bulb Base Type | G5.3 |
Watts | 600 |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Description
Replacement for Acme-lite Lp340bd replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FEIT PAR16 45W EQ WW (BPPAR16DM930CA)
- LUMAPRO Headlamp, LED, 450lm (797NT4)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S5854)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 120-277V (CL-40W8-55K-E39)
- ILC Replacement for Satco 43a19/hal/es/sw/120v replacement light bulb lamp, 4PK (43A19/HAL/ES/SW/120V SATCO)
- ILC Replacement for Deltronic Dh216 Series Surface Illum. Long Life replacement light bulb lamp (DH216 SERIES SURFACE ILLUM. LONG LIFE DELTRONIC)
- ILC Replacement for Grainger 2v616 replacement light bulb lamp (2V616 GRAINGER)
- ILC Replacement For CODE 3 PUBLIC SAFETY S82110 (WW-0Y5T-9)
- ILC Replacement for Swift M4000d replacement light bulb lamp (M4000D SWIFT)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- ILC Replacement for Waldmann 320724010-00067912 replacement light bulb lamp (320724010-00067912 WALDMANN)
- Ilc Halogen Light Bulbs