Shop All Halogen Light Bulbs
Ilc
Replacement for 3M Ha60000-24 replacement light bulb lamp
Mfr # HA60000-24 3M
Zoro # G603201511
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3300
- Watts 360
- Voltage 82
- Bulb Shape MR16
- Bulb Base Type GY5.3 2-FLAT PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HA60000-24 3M
- Zoro # G603201511
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3300 |
Watts | 360 |
Voltage | 82 |
Bulb Shape | MR16 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Description
Replacement for 3M Ha60000-24 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX (ICF2S26H1LDK)
- SURE-LITES Metal Remote, 60 Cover, Double, Bk (SRM60DBK)
- METALUX LED, 2'x4' Encounter HP, WaveStream, 4500 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver, High Performance (24EN-LD2-45HP-UNV-L835-CD1-U)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- ILC Replacement for Olympus Ax70 replacement light bulb lamp (AX70 OLYMPUS)
- ILC Replacement for Reichert 11148 replacement light bulb lamp (11148 REICHERT)
- ILC Replacement for Sylvania 15558 replacement light bulb lamp (15558 SYLVANIA)
- ILC Replacement for GE General Electric G.E Q400cl/mc 120v replacement light bulb lamp (Q400CL/MC 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64637 12V replacement light bulb lamp (64637 12V OSRAM SYLVANIA)
- ILC Replacement For OSRAM SYLVANIA 64458S (WW-41VL-2)
- Ilc Halogen Light Bulbs