Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 905 replacement light bulb lamp
Mfr # 905 3M
Zoro # G303202948
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 360
- Bulb Color Temp. 3300
- Bulb Shape MR16
- Voltage 82
- Bulb Base Type GY5.3 2-FLAT PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 905 3M
- Zoro # G303202948
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 360 |
Bulb Color Temp. | 3300 |
Bulb Shape | MR16 |
Voltage | 82 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Description
Replacement for 3M 905 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 18W, PAR38, Med, E26, 40D, Fl (LED18D38W3930/40)
- JUNO LIGHTING Surface Mount Downlight, LED, 7-3/4" L (JSF 7IN 10LM SWW5 90CRI MVOLT ZT WH M12)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 6500K Daylight Dimmable E26 Base 6-Pack (LR31866-6PK)
- FEIT ELECTRIC 7 W PL 5.31 in. L CFL Bulb Soft White Compact 2700 K (BPPL7)
- ILC Replacement for GE General Electric G.E 50par20/h/fl25 120v replacement light bulb lamp (50PAR20/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Beseler Portascribe 15710-bb replacement light bulb lamp (PORTASCRIBE 15710-BB BESELER)
- ILC Replacement for Skytron 24V 60W replacement light bulb lamp (24V 60W SKYTRON)
- ILC Replacement for Bulbrite 702507 replacement light bulb lamp, 4PK (702507 BULBRITE)
- ILC Replacement for Osram Sylvania 64465u replacement light bulb lamp (64465U OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64440 Halogen replacement light bulb lamp (64440 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Damar 150par38qfl/33 120v Outlawed NEW 120w replacement light bulb lamp (150PAR38QFL/33 120V OUTLAWED NEW 120W DAMAR)
- Ilc Halogen Light Bulbs