Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 78-8454-3477-4 replacement light bulb lamp
Mfr # 78-8454-3477-4 3M
Zoro # G503202700
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
- Bulb Shape T14
- Voltage 120
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 78-8454-3477-4 3M
- Zoro # G503202700
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Bulb Shape | T14 |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Description
Replacement for 3M 78-8454-3477-4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 12A/HR. (ELB 0612A)
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2,100 ft, 10 (GL100182LED)
- ILC Replacement for Universal B232i277rh-a replacement light bulb lamp (B232I277RH-A UNIVERSAL)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ILC Replacement for Beseler 810 Adapter 220v replacement light bulb lamp (810 ADAPTER 220V BESELER)
- ILC Replacement for Canon Mh7-3016-000 replacement light bulb lamp (MH7-3016-000 CANON)
- ILC Replacement for Howard 150t3q/cl replacement light bulb lamp (150T3Q/CL HOWARD)
- ILC Replacement for Sylvania 64338 Halogen replacement light bulb lamp (64338 HALOGEN SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA 64458S (64458S OSRAM SYLVANIA)
- ILC Replacement for Damar 02347a replacement light bulb lamp, 2PK (02347A DAMAR)
- ILC Replacement for Zoro 2v265 replacement light bulb lamp (2V265 ZORO)
- Ilc Halogen Light Bulbs