Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 78-8454-3469-1 replacement light bulb lamp
Mfr # 78-8454-3469-1 3M
Zoro # G103202407
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20
- Watts 200
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 3150
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 78-8454-3469-1 3M
- Zoro # G103202407
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 20 |
Watts | 200 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 3150 |
Bulb Shape | T3 |
Description
Replacement for 3M 78-8454-3469-1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18411)
- ILC Replacement for Flowtron Bf-75 replacement light bulb lamp (BF-75 FLOWTRON)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Sylvania, F48T12/Cw/Ho (F48T12/CW/HO)
- LITHONIA LIGHTING Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry (FMVCSLS-24IN-MVOLT-30K35K40K-90CRI-BN-M6)
- ILC Replacement for PHOTOGENIC PL-1250DRG MODELING (PL-1250DRG MODELING PHOTOGENIC)
- ILC Replacement for Welch Allyn 48740 replacement light bulb lamp (48740 WELCH ALLYN)
- ILC Replacement for Midmark 159 Exam Light replacement light bulb lamp (159 EXAM LIGHT MIDMARK)
- ILC Replacement for Whelen Engineering 34-0041987-01 replacement light bulb lamp (34-0041987-01 WHELEN ENGINEERING)
- ILC Replacement for Osram Sylvania 64611 HLX replacement light bulb lamp (64611 HLX OSRAM SYLVANIA)
- ILC Replacement for Starrett Precision Sigma Vf600 Profile Illumn replacement light bulb lamp (SIGMA VF600 PROFILE ILLUMN STARRETT PRECISION)
- ILC Replacement for THE Designers Edge L-67 replacement light bulb lamp (L-67 THE DESIGNERS EDGE)
- Ilc Halogen Light Bulbs