Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 78-8073-7100-6 replacement light bulb lamp
Mfr # 78-8073-7100-6 3M
Zoro # G203202338
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 410
- Bulb Color Temp. 3200
- Bulb Base Type GY5.3 2-FLAT PINS
- Bulb Shape MR16
- Voltage 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 78-8073-7100-6 3M
- Zoro # G203202338
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 410 |
Bulb Color Temp. | 3200 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Bulb Shape | MR16 |
Voltage | 82 |
Description
Replacement for 3M 78-8073-7100-6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIFT ESSENTIALS Cardinal Nest Whirligig (GEBLUEG149)
- ILC Replacement for Ushio GLC Hp-600 replacement light bulb lamp (GLC HP-600 USHIO)
- ILC Replacement for USHIO FST 12V-10W/C/XX (FST 12V-10W/C/XX USHIO)
- PURE GARDEN Solar Outdoor LED Lights with Rechargeable Battery, 4PK (50-131)
- ILC Replacement for Dacor 75 Watt Halogen Lamp replacement light bulb lamp (75 WATT HALOGEN LAMP DACOR)
- ILC Replacement for GE General Electric G.E Ehf-q750/4cl replacement light bulb lamp (EHF-Q750/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 58768 replacement light bulb lamp (58768 SYLVANIA)
- ILC Replacement for Feit Electric Q500/cl/mc replacement light bulb lamp (Q500/CL/MC FEIT ELECTRIC)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- ILC Replacement for Hikari Jdr-c-al E27 75W 120v replacement light bulb lamp (JDR-C-AL E27 75W 120V HIKARI)
- ILC Replacement for Sylvania 60par30/hal/nfl25 120v replacement light bulb lamp (60PAR30/HAL/NFL25 120V SYLVANIA)
- Ilc Halogen Light Bulbs