Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 78-8014-6796-6 replacement light bulb lamp
Mfr # 78-8014-6796-6 3M
Zoro # G803202127
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Voltage 82
- Bulb Color Temp. 3300
- Bulb Shape MR16
- Bulb Base Type GY5.3 2-FLAT PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 78-8014-6796-6 3M
- Zoro # G803202127
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Voltage | 82 |
Bulb Color Temp. | 3300 |
Bulb Shape | MR16 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Description
Replacement for 3M 78-8014-6796-6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-s 13w/840 replacement light bulb lamp, 2PK (PL-S 13W/840 PHILIPS)
- FEIT ELECTRIC LED BULB A15 E26 60W DL 2PK (BPA1560950WFIL2)
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- ILC Replacement for Satco 50q/cl replacement light bulb lamp (50Q/CL SATCO)
- ILC Replacement for Damar 15W PR 125v E-14 replacement light bulb lamp, 2PK (15W PR 125V E-14 DAMAR)
- ILC Replacement for Sylvania 59036 replacement light bulb lamp (59036 SYLVANIA)
- ILC Replacement for Damar 6460a replacement light bulb lamp (6460A DAMAR)
- ILC Replacement for Mavig 185480 replacement light bulb lamp, 2PK (185480 MAVIG)
- ILC Replacement for Osram Sylvania 58771 replacement light bulb lamp (58771 OSRAM SYLVANIA)
- ILC Replacement for Ness Prisma Beat replacement light bulb lamp (PRISMA BEAT NESS)
- Ilc Halogen Light Bulbs