Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 78-8000-7618-0 replacement light bulb lamp
Mfr # 78-8000-7618-0 3M
Zoro # G903201396
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 900
- Bulb Color Temp. 3250
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape T7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 78-8000-7618-0 3M
- Zoro # G903201396
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 900 |
Bulb Color Temp. | 3250 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Bulb Shape | T7 |
Description
Replacement for 3M 78-8000-7618-0 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Aviation Bulb, Replacement For Wat, 34-0428020-65 (34-0428020-65)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- ILB GOLD Ac-60Cd700Uv-Qs Ballast Led (AC-60CD700UV-QS)
- MAXLITE Downlight, 6", CCT Selectable, 120-347V (RCF610WCSDW)
- ILC Replacement for Osram Sylvania 58760 replacement light bulb lamp (58760 OSRAM SYLVANIA)
- ILC Replacement for Sylvania HLX 64382 replacement light bulb lamp (HLX 64382 SYLVANIA)
- ILC Replacement For HIKARI JC 12V 35W GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLGR-3)
- ILC Replacement for Bulbrite 150par/fl-130v replacement light bulb lamp, 15PK (150PAR/FL-130V BULBRITE)
- ILC Replacement for GE General Electric G.E Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Agfa 1230 Camera replacement light bulb lamp (1230 CAMERA AGFA)
- ILC Replacement for Light Bulb / Lamp 36139ge replacement light bulb lamp (36139GE LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs