Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 78-6969-8949-6 replacement light bulb lamp
Mfr # 78-6969-8949-6 3M
Zoro # G403004787
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3300
- Voltage 24
- Watts 150
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 78-6969-8949-6 3M
- Zoro # G403004787
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3300 |
Voltage | 24 |
Watts | 150 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Shape | T4 |
Description
Replacement for 3M 78-6969-8949-6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 5v531 replacement light bulb lamp (5V531 GRAINGER)
- FEIT ELECTRIC LED DIM GY8.6 50W WW (BP50G8.6/830LED)
- W F HARRIS LIGHTING Clear prismatic lens (300-CP-LENS ONLY)
- DAINOLITE Black One Light Desk Lamp (MAGNUS-I-BK)
- ILC Replacement for F.a.l. Cross-ry replacement light bulb lamp (CROSS-RY F.A.L.)
- ILC Replacement For HIKARI J 120V 100W 78MM (J 120V 100W 78MM)
- ILC Replacement for Sylvania 58767 replacement light bulb lamp (58767 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Q10t3/cl replacement light bulb lamp (Q10T3/CL LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 64455 replacement light bulb lamp (64455 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 64478 replacement light bulb lamp (64478 SYLVANIA)
- ILC Replacement for Osram Sylvania HLX 64659 replacement light bulb lamp (HLX 64659 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs