Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 6796 replacement light bulb lamp
Mfr # 6796 3M
Zoro # G303203389
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type GY5.3 2-FLAT PINS
- Voltage 82
- Bulb Color Temp. 3300
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6796 3M
- Zoro # G303203389
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Voltage | 82 |
Bulb Color Temp. | 3300 |
Watts | 250 |
Description
Replacement for 3M 6796 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Candelabra Base - 12V (S3868)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen (S11481)
- ILC Replacement for Osram Sylvania 64428 replacement light bulb lamp (64428 OSRAM SYLVANIA)
- ILC Replacement for Bulbworks Bw.j230v-300w replacement light bulb lamp (BW.J230V-300W BULBWORKS)
- ILC Replacement for Sylvania 150t10/hal/cl replacement light bulb lamp (150T10/HAL/CL SYLVANIA)
- ILC Replacement for SLI Sylvania Lighting H50par30/ln/wfl/50 130v replacement light bulb lamp (H50PAR30/LN/WFL/50 130V SLI SYLVANIA LIGHTING)
- ILC Replacement for Osram Sylvania 14606 replacement light bulb lamp (14606 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 100t3q/cl/mc-120v replacement light bulb lamp (100T3Q/CL/MC-120V OSRAM SYLVANIA)
- ILC Replacement for SYLVANIA 100Q/DC/ETD (100Q/DC/ETD SYLVANIA)
- Ilc Halogen Light Bulbs