Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 6200 replacement light bulb lamp
Mfr # 6200 3M
Zoro # G103202902
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY5.3 2-FLAT PINS
- Bulb Color Temp. 3300
- Watts 250
- Voltage 82
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6200 3M
- Zoro # G103202902
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY5.3 2-FLAT PINS |
Bulb Color Temp. | 3300 |
Watts | 250 |
Voltage | 82 |
Bulb Shape | MR16 |
Description
Replacement for 3M 6200 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 3650t3q/ir/cl 480v replacement light bulb lamp (3650T3Q/IR/CL 480V SYLVANIA)
- ILC Replacement for CBS Scientific P-036 Replacement UV Bulb replacement light bulb lamp (P-036 REPLACEMENT UV BULB CBS SCIENTIFIC)
- PINNACLE APPLIANCES Pinnacle Appliances 18-1052 Floor Bracket (18-1052)
- WESTEK GRY LED Track Light (LPL704RC)
- ILC Replacement for Damar 150par38qfl/33 120v Outlawed NEW 120w replacement light bulb lamp (150PAR38QFL/33 120V OUTLAWED NEW 120W DAMAR)
- ILC Replacement for Holtkotter 9250-100-dc/cl replacement light bulb lamp (9250-100-DC/CL HOLTKOTTER)
- ILC Replacement for SYLVANIA 60A/HAL/CL/CLAM 120V REPLACED BY (60A/HAL/CL/CLAM 120V REPLACED BY SYLVANIA)
- ILC Replacement for AH Lighting Jc/20/g6.35 replacement light bulb lamp, 2PK (JC/20/G6.35 AH LIGHTING)
- ILC Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp (Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 23860 replacement light bulb lamp (23860 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64650ax replacement light bulb lamp (64650AX OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs