Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 3469-1 replacement light bulb lamp
Mfr # 3469-1 3M
Zoro # G303202337
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 200
- Voltage 20
- Bulb Color Temp. 3150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3469-1 3M
- Zoro # G303202337
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 200 |
Voltage | 20 |
Bulb Color Temp. | 3150 |
Description
Replacement for 3M 3469-1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 36w/827/4p replacement light bulb lamp (PL-L 36W/827/4P PHILIPS)
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- CANARM IMPORTS Home Impressions 7-1/2 Ceiling Light Fixture (IFM137PB)
- ILC Replacement for Wagner Bp1255/h11 replacement light bulb lamp (BP1255/H11 WAGNER)
- ILC Replacement for Wallach 906009 replacement light bulb lamp (906009 WALLACH)
- ILC Replacement for American DJ Multi-star replacement light bulb lamp (MULTI-STAR AMERICAN DJ)
- ILC Replacement for EIKO 48220-BP (48220-BP EIKO)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- ILC Replacement for GE General Electric G.E Btn-q750t7/cl/2p replacement light bulb lamp (BTN-Q750T7/CL/2P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- ILC Replacement for Sylvania 64578 Halogen 1000w replacement light bulb lamp (64578 HALOGEN 1000W SYLVANIA)
- Ilc Halogen Light Bulbs