Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 250 Reader/printer replacement light bulb lamp
Mfr # 250 READER/PRINTER 3M
Zoro # G203202086
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Voltage 20
- Watts 200
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 3150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 250 READER/PRINTER 3M
- Zoro # G203202086
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Voltage | 20 |
Watts | 200 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 3150 |
Description
Replacement for 3M 250 Reader/printer replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- PRINCETON TEC Princeton Tec Fuel 70 Lumens, LED Black Headlamp (RF23-BK/DK)
- ILC Replacement for Light Bulb / Lamp 28V 25W replacement light bulb lamp (28V 25W LIGHT BULB / LAMP)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- ILC Replacement for Olympus Ax70 replacement light bulb lamp (AX70 OLYMPUS)
- ILC Replacement for Philips 50mr16/fl36 EXN replacement light bulb lamp (50MR16/FL36 EXN PHILIPS)
- ILC Replacement for Donar Dn-29473 replacement light bulb lamp (DN-29473 DONAR)
- ILC Replacement for Micro VU 12V 100w replacement light bulb lamp (12V 100W MICRO VU)
- ILC Replacement for Codman & Shurtleff G10 Main Bulb replacement light bulb lamp (G10 MAIN BULB CODMAN & SHURTLEFF)
- ILC Replacement for Strong Trouperette III replacement light bulb lamp (TROUPERETTE III STRONG)
- ILC Replacement for Satco 50q/f replacement light bulb lamp (50Q/F SATCO)
- Ilc Halogen Light Bulbs