Shop All Halogen Light Bulbs
Ilc
Replacement for 3M 1700 Series replacement light bulb lamp
Mfr # 1700 SERIES 3M
Zoro # G803201687
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY5.3 2-FLAT PINS
- Bulb Color Temp. 3300
- Watts 360
- Bulb Shape MR16
- Voltage 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1700 SERIES 3M
- Zoro # G803201687
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY5.3 2-FLAT PINS |
Bulb Color Temp. | 3300 |
Watts | 360 |
Bulb Shape | MR16 |
Voltage | 82 |
Description
Replacement for 3M 1700 Series replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 12W, Black (DI-PA-24V12W-CL2-B)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (40672)
- ILC Replacement For Lithonia Elb-B003 Battery (ELB-B003)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- ILC Replacement for Arri FR 650 300w 120v replacement light bulb lamp (FR 650 300W 120V ARRI)
- ILC Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp (JC10.8V-30W, C-6, 400 HOURS USHIO)
- ILC Replacement for Vamada Nb-501 replacement light bulb lamp (NB-501 VAMADA)
- ILC Replacement for Ushio Hpl-575/115v+ replacement light bulb lamp (HPL-575/115V+ USHIO)
- ILC Replacement for Green Energy JT 60W 120v Soft White replacement light bulb lamp (JT 60W 120V SOFT WHITE GREEN ENERGY)
- ILC Replacement for Regent Bp8635q replacement light bulb lamp, 2PK (BP8635Q REGENT)
- ILC Replacement for Osram Sylvania 60par38/hal/ir/sp10/dl 120v replacement light bulb lamp (60PAR38/HAL/IR/SP10/DL 120V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs